Shop All Dial Calipers
Mitutoyo
Cggo, 0-.8"
Mfr # 209-456
Zoro # G7770563
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features External measurement
- Standards 0 - .80"
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-456
- Zoro # G7770563
- UPC # 603908540250
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE CGGO 0-.8" |
Features | External measurement |
Standards | 0 - .80" |
Caliper Dial Color | Light Blue |
Description
Cggo,0-.8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket Bit 8 mm, Metric (4LZD5)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5542)
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 10 in, Steel (MWT-6716L)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 12 mm Size, Standard Socket, Black Phosphate (49-66-6136)
- MITUTOYO Dial Caliper, 0-6 In (505-742J)
- MITUTOYO Caliper Gage, Digimatic, External, 0-30mm (209-953)
- MITUTOYO Dial Caliper, 6 In, 0.100/Rev, Blue Face (505-742-51J)
- MITUTOYO Dial Caliper, 0-6 In, Dial A (505-740J)
- MITUTOYO Caliper, Dial, 0-150 Mm (505-730)
- MITUTOYO Dial Caliper, White, 0-8" Caliper Range (505-737)
- GENERAL TOOLS CALIPER DIAL PLASTIC DIRECT READING INCH (GN142)
- Mitutoyo Precision Measuring Tools