Shop All Dial Calipers
Mitutoyo
Cggo, 0-.4"
Mfr # 209-453
Zoro # G7770590
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features External measurement
- Standards 0 - .40"
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-453
- Zoro # G7770590
- UPC # 603908582151
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | CGGO 0-.4" |
Features | External measurement |
Standards | 0 - .40" |
Caliper Dial Color | Light Blue |
Description
Cggo,0-.4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Comb Pliers w/Side Cut, 200mm(8in), Aluminum Bronze (EX612-8A)
- GERBER Folding Knife, 6-3/4 in Overall L (31-003733)
- MITUTOYO Calibration Block for 5RCF3/5RCF4 (12AAA715)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 3/4", Black (1224BSC)
- MITUTOYO Dial Caliper, 0 to 6" Range, 0.001 (505-742JCAL)
- MITUTOYO DIAL CAL GAGE - CGGI 2.8-3.6" (209-359)
- MITUTOYO Dial Caliper 0 to 300, 2mm/Rev, Cert (505-745CAL)
- MITUTOYO Cggo, 0-.8" (209-456)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- MITUTOYO Dial Caliper, 0-6 In (505-742J)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- Mitutoyo Precision Measuring Tools