Shop All Dial Calipers
Mitutoyo
Cggo, 0-.4"
Mfr # 209-451
Zoro # G7770609
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features External Measurement
- Standards 0 - .40"
- Caliper Dial Color Light blue
- Weight 1.5
- Overall Length 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-451
- Zoro # G7770609
- UPC # 603908546306
- Country of Origin Czechia
- Category Dial Calipers
Dimensions
Overall Length | 9.5 |
Overall Height | 3.5 |
Overall Width | 7 |
Height | 3.5 |
Details
Item | CGGO 0-.4" |
Features | External Measurement |
Standards | 0 - .40" |
Caliper Dial Color | Light blue |
Weight | 1.5 |
Description
Cggo,0-.4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 25 Foot Bulk Pac 1/2 Dark Grey (8450-21)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-11' 6)
- MAKITA KIT POLISHER 7" 10 AMP VARIABLE SPEED (MP9237CX3)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 2" Dia., Thru Tap (GNH1-HEXRT5----)
- MITUTOYO Dial Caliper 2mm/Rev (505-745)
- MITUTOYO Cggo, 0-.8" (209-454)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- MITUTOYO Dial Caliper, 6In, 0.200/Rev, Carbide (505-744)
- MITUTOYO Cggi, 3.2-4.0" (209-360)
- MOORE & WRIGHT Dial Caliper 0-8" (MW143-20I)
- Mitutoyo Calipers & Accessories