Shop All Dial Calipers
Mitutoyo
Cggo, 0-.4"
Mfr # 209-450
Zoro # G7770633
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features External measurement
- Standards 0 - .40"
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 209-450
- Zoro # G7770633
- UPC # 603908540281
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAUGE CGGO 0-.4" |
Features | External measurement |
Standards | 0 - .40" |
Caliper Dial Color | Light Blue |
Description
Cggo,0-.4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Point Utility Blades (5-Pack) (11-921)
- TITAN Adapter 1/2" x 3/4" Drive Increasing (TL42356)
- STANLEY 8 in Diagonal Cutting Plier Flush Cut Uninsulated (89-861)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 6.0X1.00Mm Overall Length 45Mm (92001)
- MITUTOYO Caliper Gage, Digimatic, External, 0-30mm (209-953)
- MITUTOYO Dial Caliper, 0-6 In (505-742J)
- MITUTOYO Dial Caliper, White, 0-8" Caliper Range (505-737)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- MITUTOYO Cggo, 0-.8" (209-454)
- MITUTOYO Dial Caliper 12In. W/Id Od Carbide (505-748)
- FLEMING SUPPLY Dial Calliper Stainless Steel Shock Proof Tool With Plastic Carry Case, 0-6 Inch Measuring Range (951377UOD)
- Mitutoyo Precision Measuring Tools