Shop All Dial Calipers
Mitutoyo
Cggi, 90-140mm
Mfr # 209-311
Zoro # G7770408
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 90-140mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-311
- Zoro # G7770408
- UPC # 603908549093
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | CGGI 90-140MM |
Features | Internal measurement |
Standards | 90-140mm |
Caliper Dial Color | Light Blue |
Description
Cggi,90-140mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD11/16)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/8 (C23625)
- BAUSCH + LOMB Magnifier, 20x, Hastings Triplet (81-61-81)
- DRILL AMERICA #6-32 HSS Plug Tap and #36 HSS Drill Bit (POU6-32)
- MITUTOYO Cggo, 0-.8" (209-456)
- MITUTOYO Dial Caliper, White, 0-8" Caliper Range (505-737)
- MITUTOYO Dial Caliper, 6 In, Black, 0.100/Rev (505-742-56J)
- MITUTOYO DIAL CAL GAGE - CGGI 2.8-3.6" (209-359)
- MITUTOYO Dial Caliper 12In. W/Id Od Carbide (505-748)
- MITUTOYO DIAL CAL GAGE, CGGI 1.2-2" (209-355)
- INSIZE Dial Caliper, 0 to 6 in, Stainless Steel (1318-6)
- Mitutoyo Dial Calipers