Shop All Dial Calipers
Mitutoyo
Cggi, .80-1.60"
Mfr # 209-354
Zoro # G7770432
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards .80 - 1.6"
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-354
- Zoro # G7770432
- UPC # 603908536345
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE CGGI .80-1.60" |
Features | Internal measurement |
Standards | .80 - 1.6" |
Caliper Dial Color | Light Blue |
Description
Cggi,.80-1.60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'6" ZWEG083C34MAVPR)
- MILWAUKEE TOOL Customizable Foam Insert for PACKOUT Drawer Tool Boxes (48-22-8452)
- WRIGHT TOOL Bit Replacement 3/8" Dr Standard Phillip (3267B)
- APEX TOOL GROUP Bit 1/4 Power W/Sleeve (M-320X)
- MITUTOYO Dial Caliper w/Cert, 8 In, 0.100/Rev (505-743JCAL)
- MITUTOYO Cggi, 2.0-2.8" (209-357)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- MITUTOYO Dial Caliper 2mm/Rev (505-731)
- MITUTOYO Caliper Gage, Digimatic, External, 0-30mm (209-953)
- MITUTOYO Dial Caliper, 0 to 6" Range, 0.001 (505-742JCAL)
- BIG HORN 8 Inch Outside Caliper (19052)
- Mitutoyo Precision Measuring Tools