Shop All Dial Calipers
Mitutoyo
Cggi, 80-100mm
Mfr # 209-309
Zoro # G7770301
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 80-100mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-309
- Zoro # G7770301
- UPC # 603908544951
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | CGGI 80-100MM |
Features | Internal measurement |
Standards | 80-100mm |
Caliper Dial Color | Light Blue |
Description
Cggi,80-100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 15" Adjustable Black Oxide Tapered Handle Wrench - Boxed (AT215BK)
- HOUGEN-OGURA 7/16 in. C Round Die, >1/4-3/8THK (75580)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88014)
- WESTWARD Silver/Deming Drill, 11/16, Co, 118Deg (5TVN9)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- MITUTOYO Dial Caliper, 0-6 In, Carbide Jaws (505-738)
- MITUTOYO Dial Caliper 2mm/Rev (505-745)
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 (505-743J)
- MITUTOYO Dial Caliper 12In. W/Od Carbide (505-747)
- MITUTOYO Cggo, 0-.8" (209-454)
- MITUTOYO Dial Caliper, 0 to 6" Range, 0.001 (505-742JCAL)
- Mitutoyo Precision Measuring Tools