Shop All Dial Calipers
Mitutoyo
Cggi, 60-80mm
Mfr # 209-307
Zoro # G7770380
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 60-80mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-307
- Zoro # G7770380
- UPC # 603908536642
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | CGGI 60-80MM |
Features | Internal measurement |
Standards | 60-80mm |
Caliper Dial Color | Light Blue |
Description
Cggi,60-80mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP DIAGONAL CUT PLIERS 4.5"" (DR76542)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/64 (57850)
- PERFORMANCE TOOL 12.5 amps 1500 W 120 V Dual Temperature Heat Gun (W50076)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (80271D2B123810)
- MITUTOYO Dial Caliper, 0-6 In, Carbide Jaws (505-738)
- MITUTOYO Caliper Gage, Digimatic, External, 0-30mm (209-953)
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps (05BAA113)
- MITUTOYO Dial Caliper, White, 0-8" Caliper Range (505-737)
- MITUTOYO Dial Caliper w/Cert, 8 In, 0.100/Rev (505-743JCAL)
- MITUTOYO DIAL CAL GAGE - CGGI 2.8-3.6" (209-359)
- GENERAL TOOLS Dial Caliper, Plastic, 6 In, 0.01 Grad (142)
- Mitutoyo Precision Measuring Tools