Shop All Dial Calipers
Mitutoyo
Cggi, 5.2-7.2"
Mfr # 209-363
Zoro # G7770423
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 5.2 - 7.2"
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-363
- Zoro # G7770423
- UPC # 603908546733
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE CGGI 5.2-7.2" |
Features | Internal measurement |
Standards | 5.2 - 7.2" |
Caliper Dial Color | Light Blue |
Description
Cggi,5.2-7.2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5321M)
- KLEIN TOOLS Standard Long Hex Key Set, Metric, 10-Piece (LS10M)
- MILWAUKEE TOOL M18 Band Saw + M18 XC8.0 Battery (2729-20,48-11-1880)
- BON TOOL Bon 82-554 T Bar Coating Applicator, Heavyweight 18" (82-554)
- MITUTOYO Dial Caliper, 0-6 In, Dial A (505-740J)
- MITUTOYO Cggo, 0-.8" (209-454)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- MITUTOYO Dial Caliper, 0 to 6" Range, 0.001 (505-742JCAL)
- MITUTOYO Dial Caliper, 0-6 In (505-742J)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- BIG HORN 6 Inch Outside Caliper (17062)
- Mitutoyo Dial Calipers