Shop All Dial Calipers
Mitutoyo
Cggi, 50-70mm
Mfr # 209-306
Zoro # G7770338
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 50-70mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-306
- Zoro # G7770338
- UPC # 603908544937
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE, CGGI 50-70MM |
Features | Internal measurement |
Standards | 50-70mm |
Caliper Dial Color | Light Blue |
Description
Cggi,50-70mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Blade, B314T25, Jigsaw, 14 Tooth.PK25 (1991561)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- POWERBUILT 1/4" Drive X 11/32" 6Pt Deep Socket (648294)
- ZORO SELECT 15pc. Bright 118 Degrees Drill Bit Set (450-000015)
- MITUTOYO Dial Caliper, 6In, 0.200/Rev, Carbide (505-744)
- MITUTOYO Dial Caliper, 0 to 6" Range, 0.001 (505-742JCAL)
- MITUTOYO Dial Caliper, 0-12 In, Cert (505-746CAL)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- MITUTOYO Dial Caliper 2mm/Rev (505-731)
- MITUTOYO Dial Caliper, 6 In, Orange, 0.100/Rev (505-742-55J)
- MITUTOYO Dial Caliper 0 to 300, 2mm/Rev, Cert (505-745CAL)
- Mitutoyo Calipers & Accessories