Shop All Dial Calipers
Mitutoyo
Cggi, 5-15mm
Mfr # 209-301
Zoro # G7770277
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Internal Measurement
- Standards 5 - 15mm
- Caliper Dial Color Light blue
- Weight 1.5
- Overall Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 209-301
- Zoro # G7770277
- UPC # 603908536314
- Country of Origin Czechia
- Category Dial Calipers
Dimensions
Overall Width | 7 |
Overall Height | 3.5 |
Height | 3.5 |
Overall Length | 9.5 |
Details
Item | DIAL CALIPER GAGE - CGGI 5-15MM |
Features | Internal Measurement |
Standards | 5 - 15mm |
Caliper Dial Color | Light blue |
Weight | 1.5 |
Description
Cggi,5-15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/32 (C18444)
- WARNER 2-EDGE RPLC BLD 2"" (813)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Socket Adapter Set, Fractional & Metric, 4 pcs, Full Polish (CMMT99278)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.040 In (513-518-10E)
- MITUTOYO Dial Caliper 12In. W/Id Od Carbide (505-748)
- MITUTOYO DIAL CAL GAGE, CGGI 1.2-2" (209-355)
- MITUTOYO CGGO 0-.8" (209-455)
- MITUTOYO Dial Caliper 2mm/Rev (505-731)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps (05BAA113)
- L. S. STARRETT CO Starrett 120A-6 0-6" Dial Caliper W/White Dial On Black Case (120A-6)
- Mitutoyo Dial Calipers