Shop All Dial Calipers
Mitutoyo
Cggi, 40-60mm
Mfr # 209-305
Zoro # G7770353
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 40-60mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-305
- Zoro # G7770353
- UPC # 603908548676
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE, CGGI 40-60MM |
Features | Internal measurement |
Standards | 40-60mm |
Caliper Dial Color | Light Blue |
Description
Cggi,40-60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 3-1/4 in. (29VU32)
- CAPRI TOOLS 12 in Heavy Duty All Steel Bar Clamp, 5-1/2 in Throat Depth (CP11031)
- MILWAUKEE TOOL 9 pc. HOLE DOZER Large Diameter Bi-Metal Hole Saw Set (49-22-4009)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 120 Grit (49317)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- MITUTOYO CGGO 0-.8" (209-455)
- MITUTOYO Dial Caliper 12In. W/Od Carbide (505-747)
- MITUTOYO Cggo, 0-.8" (209-456)
- MITUTOYO Dial Caliper 12In. W/Id Od Carbide (505-748)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- CENTRAL TOOLS CALIPER Dial 0-6".100" Per Revolution (CE6427)
- Mitutoyo Calipers & Accessories