Shop All Dial Calipers
Mitutoyo
Cggi, 3.6-5.6"
Mfr # 209-362
Zoro # G7770469
product price: $1,107.99
/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 3.6 - 5.6"
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-362
- Zoro # G7770469
- UPC # 603908540229
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE - CGGI 3.6-5.6" |
Features | Internal measurement |
Standards | 3.6 - 5.6" |
Caliper Dial Color | Light Blue |
Description
Cggi,3.6-5.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Actuator, Pin, Actuator (44082)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit (DCE700X2)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-C (70303)
- DRILL AMERICA 7/8" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS7/8)
- MITUTOYO Cggo, 0-.8" (209-456)
- MITUTOYO Dial Caliper, 6In, 0.100/Rev, Carbide (505-736)
- MITUTOYO Dial Caliper 12In. W/Id Od Carbide (505-748)
- MITUTOYO Dial Caliper, 6 In, 0.100/Rev, Blue Face (505-742-51J)
- MITUTOYO CGGO 0-.8" (209-455)
- MITUTOYO Depth Attachment for 12In/300mm Calipers (050085-10)
- STARRETT Taper Gage (267)
- Mitutoyo Calipers & Accessories