Shop All Dial Calipers
Mitutoyo
Cggi, 3.2-4.0"
Mfr # 209-360
Zoro # G7770502
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 3.2 - 4"
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-360
- Zoro # G7770502
- UPC # 603908540366
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE - CGGI 3.2-4.0" |
Features | Internal measurement |
Standards | 3.2 - 4" |
Caliper Dial Color | Light Blue |
Description
Cggi,3.2-4.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1" (OE 1)
- BETA Wrench w/High Torque Handle, 4.5mm (000960939)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-6250-BN)
- MAYHEW Pin Punch Set, SAE, 12 pcs. (62078)
- MITUTOYO Cggi, 2.0-2.8" (209-357)
- MITUTOYO Dial Caliper 2mm/Rev (505-745)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- MITUTOYO Dial Caliper, 6In, 0.200/Rev, Carbide (505-744)
- MITUTOYO Dial Caliper, 0-6 In, Dial A (505-740J)
- MITUTOYO Dial Caliper, 6 In, Red, 0.100 In/Rev (505-742-54J)
- FOWLER Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial (52-008-712-0)
- Mitutoyo Dial Calipers