Shop All Dial Calipers
Mitutoyo
Cggi, 30-50mm
Mfr # 209-304
Zoro # G7770399
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 30-50mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-304
- Zoro # G7770399
- UPC # 603908548669
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE; CGGI 30-50MM |
Features | Internal measurement |
Standards | 30-50mm |
Caliper Dial Color | Light Blue |
Description
Cggi,30-50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Adj. Hook Spanner Wrench, L 650mm (FA-119.3/4)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3, Shank Style: Hex (IWAF342-3)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.40Mm (2XDSR2520A)
- KLEIN TOOLS Torx(R) Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32537)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- MITUTOYO Dial Caliper 0 to 300, 2mm/Rev, Cert (505-745CAL)
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 (505-743J)
- MITUTOYO Caliper Gage, Digimatic, External, 0-30mm (209-953)
- MITUTOYO Cggi, 3.2-4.0" (209-360)
- GENERAL TOOLS Dial Caliper, Plastic, 6 In, 0.01 Grad (142)
- Mitutoyo Calipers & Accessories