Shop All Dial Calipers
Mitutoyo
Cggi, 2.5-12.5mm
Mfr # 209-300
Zoro # G7770231
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 2.5 - 12.5mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-300
- Zoro # G7770231
- UPC # 603908546740
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE CGGI 2.5-12.5MM |
Features | Internal measurement |
Standards | 2.5 - 12.5mm |
Caliper Dial Color | Light Blue |
Description
Cggi,2.5-12.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54416)
- MAKITA Shear Blade Set, JS3201 (792287-5)
- OTC Jaw Puller, 2 tons, 2 or 3 Jaws, 3-1/4 in. (1023)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C05003P4--21)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- MITUTOYO Cggi, 5-15mm (209-301)
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- MITUTOYO Dial Caliper 12In. W/Id Od Carbide (505-748)
- MITUTOYO Dial Caliper, 6In, 0.200/Rev, Carbide (505-744)
- MITUTOYO Dial Caliper, 6 In, Orange, 0.100/Rev (505-742-55J)
- WILTON JET Dial Caliper 6in (650400)
- Mitutoyo Calipers & Accessories