Shop All Dial Calipers
Mitutoyo
Cggi, 2.4-3.2"
Mfr # 209-358
Zoro # G7770417
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 2.4 - 3.2"
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-358
- Zoro # G7770417
- UPC # 603908544500
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE CGGI 2.4-3.2" |
Features | Internal measurement |
Standards | 2.4 - 3.2" |
Caliper Dial Color | Light Blue |
Description
Cggi,2.4-3.2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" (6mm) VSR Drill (DW217)
- KNIPEX Spare Blades for 97 51 12 (97 59 12)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 30 TPI (MDL-30-HSB-CP)
- NORTON ABRASIVES SAW BLADE CONT RIM 4.5"" (07660701194)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- MITUTOYO Dial Caliper 12In. W/Id Od Carbide (505-748)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- MITUTOYO Cggo, 0-.8" (209-456)
- MITUTOYO CGGO 0-.8" (209-455)
- MITUTOYO DIAL CAL GAGE - CGGI 2.8-3.6" (209-359)
- BIG HORN Woodturning Figure 8 Double Ended Bowl Caliper (19055)
- Mitutoyo Dial Calipers