Shop All Dial Calipers
Mitutoyo
Cggi, 20-40mm
Mfr # 209-303
Zoro # G7770371
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 20-40mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-303
- Zoro # G7770371
- UPC # 603908549321
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE, CGGI 20-40MM |
Features | Internal measurement |
Standards | 20-40mm |
Caliper Dial Color | Light Blue |
Description
Cggi,20-40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Alignment Kit, 5 Pc, Non-conductive (TK-AT5)
- STARRETT Micrometer Head (H823C/D/E)
- UNIBOR 1-7/16in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25146)
- OSG Spiral Point Tap, Plug, 3 (34200701)
- MITUTOYO Dial Caliper, 6 In, Orange, 0.100/Rev (505-742-55J)
- MITUTOYO Dial Caliper, 0-6 In, Dial A (505-740J)
- MITUTOYO Caliper, Dial, 0-150 Mm (505-730)
- MITUTOYO Dial Caliper 0 to 300, 2mm/Rev, Cert (505-745CAL)
- MITUTOYO Caliper Gage, Digimatic, External, 0-30mm (209-953)
- MITUTOYO Dial Caliper, 0-6 In, Carbide Jaws (505-738)
- GROZ Outside Caliper, 8" (1473)
- Mitutoyo Calipers & Accessories