Shop All Dial Calipers
Mitutoyo
Cggi, 2.0-4.0"
Mfr # 209-361
Zoro # G7770493
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 2 - 4"
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-361
- Zoro # G7770493
- UPC # 603908544470
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | CGGI 2.0-4.0" |
Features | Internal measurement |
Standards | 2 - 4" |
Caliper Dial Color | Light Blue |
Description
Cggi,2.0-4.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Accessories, 1/2" Drive Plastic Soc (CMMT99416)
- SPEEDAIRE Air Gun Elbow Swivel, 1/4 MNPT to FNPT (22YL07)
- GEDORE Fixed Spanner Wrench, 25 to 28mm Capacity (40 Z 25-28)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54995)
- MITUTOYO Depth Attachment for 12In/300mm Calipers (050085-10)
- MITUTOYO Cggi, 2.0-2.8" (209-357)
- MITUTOYO Caliper, Dial, 0-150 Mm (505-730)
- MITUTOYO Dial Caliper, 6 In, Red, 0.100 In/Rev (505-742-54J)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- STARRETT Dial Caliper w/Case, 12 In, White (3202-12)
- Mitutoyo Precision Measuring Tools