Shop All Dial Calipers
Mitutoyo
Cggi, 10-30mm
Mfr # 209-302
Zoro # G7770362
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards 10-30mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-302
- Zoro # G7770362
- UPC # 603908536307
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE - CGGI 10-30MM |
Features | Internal measurement |
Standards | 10-30mm |
Caliper Dial Color | Light Blue |
Description
Cggi,10-30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- WOODOWL OverDrive Fast Boring Bit 7/8" (00703)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1'' DP Hard Materials Turbo Diamond Blade (HM-14)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- MITUTOYO Cggi, 3.2-4.0" (209-360)
- MITUTOYO Dial Caliper, 6 In, Red, 0.100 In/Rev (505-742-54J)
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps (05BAA113)
- MITUTOYO Dial Caliper 0 to 300, 2mm/Rev, Cert (505-745CAL)
- MITUTOYO Cggo, 0-.8" (209-454)
- BNS Brown & Sharpe Dial-Cal Dial Caliper with Silver Dial Face (599-579-8-1)
- Mitutoyo Calipers & Accessories