Shop All Dial Calipers
Mitutoyo
Cggi, .1-.5"
Mfr # 209-350
Zoro # G7770329
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal measurement
- Standards .10 - .50"
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-350
- Zoro # G7770329
- UPC # 603908540342
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE, CGGI .1-.5" |
Features | Internal measurement |
Standards | .10 - .50" |
Caliper Dial Color | Light Blue |
Description
Cggi,.1-.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1137500)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2497-22)
- BOSCH 12" L x 14/18 TPI Carbide Reciprocating Saw Blade (RECM12X2-25B)
- EKLIND 8 Piece Fold-Up Torx? Key Set, 25585 (25585)
- MITUTOYO Dial Caliper, 6 In, 0.100/Rev, Blue Face (505-742-51J)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- MITUTOYO Dial Caliper, 0-12 In, Cert (505-746CAL)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- MITUTOYO Dial Caliper, 6 In, Black, 0.100/Rev (505-742-56J)
- WESTWARD Dial Caliper, 0-4 In, 1.0 In Jaw (6XU77)
- Mitutoyo Precision Measuring Tools