Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cgb, 6.5" x /2923Sb, 10
Mfr # 511-794
Zoro # G7776358
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18
- Width (In.) 6.5
- Features short-leg type
- Weight 5.5
- Overall Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-794
- Zoro # G7776358
- UPC # 603908526025
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 18 |
Width (In.) | 6.5 |
Overall Width | 6.5 |
Height | 3 |
Overall Length | 18 |
Overall Height | 3 |
Details
Item | CGB-6.5"X/2923SB-10 |
Features | short-leg type |
Weight | 5.5 |
Color | Black |
Standards | 4.0 - 6.5" |
Description
Cgb,6.5 In. x /2923Sb,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3" IMPACT MAGNETIC DRIVE GUIDE (48-32-4508)
- VEGA Hex 10Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H100SB)
- JONARD TOOLS Barrel Lock Plunger Key, Steel (TTB-6)
- MOODY TOOL Pin Vise A, Cap .000"- .040" (51-1591)
- MITUTOYO Bore Gage, Blind-Hole, 0.6" to 1.4" (511-418)
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- MITUTOYO SBM- (568-467)
- MITUTOYO Small Hole Gage (154-105)
- MITUTOYO Bore Gage Set, Holtest, 0.8-2 In (368-918)
- MITUTOYO Small Hole Gage (154-108)
- FOWLER XTender-E Electronic 1.4" - 6"/35mm-150mm Dial Bore Gage Set (546464010)
- Mitutoyo Precision Measuring Tools