Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cgb, 6.5" x /2922Sb
Mfr # 511-789
Zoro # G7776428
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 18
- Width (In.) 6.5
- Features short-leg type
- Overall Length 18
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-789
- Zoro # G7776428
- UPC # 603908525981
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 18 |
Width (In.) | 6.5 |
Overall Length | 18 |
Overall Width | 6.5 |
Overall Height | 3 |
Height | 3 |
Details
Item | CGB-6.5"X/2922SB |
Features | short-leg type |
Color | Black |
Weight | 5.5 |
Standards | 4.0-6.5" |
Description
Cgb,6.5 In. x /2922Sb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Friction Ring (XWT14Z)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- OLFA Utility Blade, Square Point, 18mm W, PK10 (SKB-7/10B)
- WESTWARD 4 Piece Plier and Wrench Set Dipped Handle (1UKP4)
- MITUTOYO Small Hole Gage (154-108)
- MITUTOYO Cg, 6.5"AX (511-734)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- MITUTOYO Screw Pitch Gage, 0.25 to 2.5mm (188-153)
- MITUTOYO Bore Gage CG, 1.4, 2.5, 6"AX/2922AB (511-931-20)
- MITUTOYO Bore Gage, 0.275 to 0.500 in. Range (568-015)
- FRED V FOWLER CO Electronic Cylinder Bore (74-646-401)
- Mitutoyo Precision Gauges & Accessories