Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cgb, 6" x
Mfr # 511-783
Zoro # G7776321
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18
- Width (In.) 11.5
- Features standard type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-783
- Zoro # G7776321
- UPC # 603908613558
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 18 |
Width (In.) | 11.5 |
Details
Item | CGB-6"X |
Features | standard type |
Description
Cgb,6 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bender Assy 555 Classic (555C)
- SUNEX 1" Drive Deep 6PT Impact Socket, 33mm (533MD)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030103001)
- PROTO 3/4" Drive Impact Socket Set, Metric, 10 pcs (J72100M)
- MITUTOYO Bore Gage Hd Assembly, 1-1.2 In (04AZA731)
- MITUTOYO Gage, Tap/Drill (950-204)
- MITUTOYO Bore Gage (511-203-20)
- MITUTOYO Dial Bore Gage, 1.4-2.5 In, 0.0001 In Res (511-752-20)
- MITUTOYO Cg, 60AX (511-702)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- HANSON Irwin Fractional Drill Gauge (12092)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges