Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cgb, 6" x /2922Sb
Mfr # 511-788
Zoro # G7776498
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.5
- Features short-leg type
- Width (In.) 1.5
- Color Black
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-788
- Zoro # G7776498
- UPC # 603908525974
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 3.5 |
Width (In.) | 1.5 |
Overall Width | 1.5 |
Overall Height | 1 |
Overall Length | 3.5 |
Height | 1 |
Details
Item | CGB-6"X/2922SB |
Features | short-leg type |
Color | Black |
Weight | 2 |
Standards | 2.0 - 6.0" |
Description
Cgb,6 In. x /2922Sb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, Depth Adjustment (48447)
- GREENLEE Greenlee Ratchet Cable Cutter (757)
- GREY PNEUMATIC 1/4" Drive Socket Set, 23 pcs (9723G)
- BON TOOL Bon 27-249 Drain Grate And Manhole Cover Lifter 3/4" X 26" (27-249)
- MITUTOYO Bore Gage, MM (526-160)
- MITUTOYO Screw Pitch Gage, 0.25 to 2.5mm (188-153)
- MITUTOYO Bore Gage Hd Assembly, 1-1.2 In (04AZA731)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- MITUTOYO Gage, Wire, #0-36 Range (950-202)
- MITUTOYO Screw Pitch Gage, V, Unified, 4 to 42 (188-111)
- BIG HORN 3 Pieces Drill Gauge Set (19259)
- Mitutoyo Precision Measuring Tools