Shop All Hole, Drill, Bore, and Wire Gauges
This Product is Discontinued
Mitutoyo
Cgb, 150 x /2046Sb (Discontinued)
Mfr # 511-768
Zoro # G7776251
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length (In.) 18
- Width (In.) 6.5
- Features short-leg type
- Height 3
- Overall Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 511-768
- Zoro # G7776251
- UPC # 603908526056
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 18 |
Width (In.) | 6.5 |
Height | 3 |
Overall Width | 6.5 |
Overall Height | 3 |
Overall Length | 18 |
Details
Item | CGB-150X/2046SB |
Features | short-leg type |
Color | Black |
Standards | 50-150mm |
Weight | 5.5 |
Description
Cgb,150 x /2046Sb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.