Shop All Hole, Drill, Bore, and Wire Gauges
This Product is Discontinued
Mitutoyo
Cgb, 1.4" x /2923Sb, 10 (Discontinued)
Mfr # 511-791
Zoro # G7776437
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length (In.) 18
- Width (In.) 6.5
- Features short-leg type
- Color Black
- Overall Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 511-791
- Zoro # G7776437
- UPC # 603908525998
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 18 |
Width (In.) | 6.5 |
Overall Height | 3 |
Overall Width | 6.5 |
Overall Length | 18 |
Height | 3 |
Details
Item | CGB-1.4"X/2923SB-10 |
Features | short-leg type |
Color | Black |
Weight | 5.5 |
Standards | .7 - 1.4" |
Description
Cgb,1.4 In. x /2923Sb,10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.