Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cgb, 1.4" x /2922Sb
Mfr # 511-786-20
Zoro # G7776452
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18
- Features short-leg type
- Width (In.) 6.5
- Overall Height 3
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 511-786-20
- Zoro # G7776452
- UPC # 603908525950
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 18 |
Width (In.) | 6.5 |
Overall Height | 3 |
Height | 3 |
Overall Length | 18 |
Overall Width | 6.5 |
Details
Item | CGB-1.4"X/2922SB |
Features | short-leg type |
Standards | .7 - 1.4" |
Color | Black |
Weight | 5.5 |
Description
Cgb,1.4 In. x /2922Sb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5-Piece Phillips Collated Magazine Bits (48-30-1000)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/8 In (18AC)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Socket - (4548)
- PROTO Service Wrench, Satin, Size 55mm (J3555M)
- MITUTOYO Bore Gage CG, 35AX/2109AB-10 (511-721-20)
- MITUTOYO Drill Gage, 1/16-1/2 In, 29 Holes (950-206)
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" (468-266)
- MITUTOYO Bore Gage (511-203-20)
- MITUTOYO Cgm, 600 x (511-807)
- MITUTOYO Bore Gage, Mechanical, 0 in to 0.05 in (511-753-20)
- MITUTOYO Digital Outside Micrometer Set, Ratchet (468-976)
- Mitutoyo Precision Gauges & Accessories