Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cg, 6.5"AX
Mfr # 511-734
Zoro # G7776233
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16.5
- Width (In.) 7.5
- Features standard type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-734
- Zoro # G7776233
- UPC # 603908525660
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 16.5 |
Width (In.) | 7.5 |
Details
Item | CG-6.5"AX |
Features | standard type |
Description
Cg,6.5 In.AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Jumbo Rsd Panel Combo Wrench, 12Pt, 2-3/8" (KTI-41176)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X45, Zinc, Orange RAL 2004, Comp: Steel (K0737.3A42X45)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/8" (BL14636)
- WALTER Metric Clamps for Indexables, PK240-SET (PK240-SET)
- MITUTOYO Cg, 16"AX (511-736)
- MITUTOYO SBM- (568-467)
- MITUTOYO Telescoping Gage, 2-1/4 to 3-1/2 In, Steel (155-125)
- MITUTOYO Small Hole Gage (154-107)
- MITUTOYO Bore Gage CG, 35AX/2109AB-10 (511-721-20)
- MITUTOYO Cg, 150AX (511-703)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- Mitutoyo Precision Measuring Tools