Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cg, 6.5" AX /2922Sb
Mfr # 511-744-20
Zoro # G7776242
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16.5
- Features Standard Type
- Width (In.) 7.5
- Overall Height 2.5
- Overall Width 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 511-744-20
- Zoro # G7776242
- UPC # 603908525707
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 16.5 |
Width (In.) | 7.5 |
Overall Height | 2.5 |
Overall Width | 7.5 |
Height | 2.5 |
Overall Length | 16.5 |
Details
Item | CG-6.5"AX/2922SB |
Features | Standard Type |
Standards | 4.0 - 6.5" |
Color | Black |
Weight | 3 |
Description
Cg,6.5 In. AX /2922Sb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, PowerLine 8-Pocket Tool Pouch, Black, Nylon (5701)
- DRILL AMERICA 13/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB13/16HEX-LONG)
- STARRETT Micrometer Outside (T436.1XRL-1)
- MILWAUKEE TOOL 7 Bit Plumbers'' Kit (49-22-0065)
- MITUTOYO Screw Pitch Gage, V, Unified, 4 to 42 (188-111)
- MITUTOYO Digimatic Holtest Micrometer, 1.0 to 1.2" (468-267)
- MITUTOYO Bore Gage (511-203-20)
- MITUTOYO Bore Gage 0.146-0.287" w/ Dial indicator (526-156-21)
- MITUTOYO Dial Snap Gage (201-158)
- MITUTOYO Bore Gage Hd Assembly, 1-1.2 In (04AZA731)
- MITUTOYO Gage, Us Standard (950-203)
- Mitutoyo Precision Measuring Tools