Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cg, 60AX
Mfr # 511-702
Zoro # G7776190
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 15.5
- Width (In.) 7
- Features standard type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-702
- Zoro # G7776190
- UPC # 603908525752
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 15.5 |
Width (In.) | 7 |
Details
Item | CG-60AX |
Features | standard type |
Description
Cg,60AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Magnetic Pick-Up Tool, 37 in. L (07247)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (400F21)
- DRILL AMERICA m20x1.5 HSS 4 Flute Hand Tap Set (DWTS20X1.5)
- POWERBUILT 8Pc SAE Zeon Hex Bit Socket Set (E-Comm) (240093)
- MITUTOYO Screw Pitch Gage, 4 to 56/0.5 to 6mm (188-152)
- MITUTOYO SBM- (568-467)
- MITUTOYO Cgm, 600 x (511-807)
- MITUTOYO Screw Pitch Gage, 4 to 42/0.4 to 7mm (188-151)
- MITUTOYO Digimatic Holtest Micrometer, 1.0 to 1.2" (468-267)
- MITUTOYO Dial Bore Gage, 6.5-10 In, 0.0001 In Res (511-755-20)
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges