Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cg, 6" AX /2922Sb
Mfr # 511-743-20
Zoro # G7776288
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16.5
- Width (In.) 7.5
- Features Standard Type
- Color Black
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-743-20
- Zoro # G7776288
- UPC # 603908525530
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 16.5 |
Width (In.) | 7.5 |
Height | 2.5 |
Overall Height | 2.5 |
Overall Width | 7.5 |
Overall Length | 16.5 |
Details
Item | BORE GAGE CG-6"AX/2922AB |
Features | Standard Type |
Color | Black |
Weight | 3 |
Standards | 2.0 - 6.0" |
Description
Cg,6 In. AX /2922Sb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J77418MP)
- DRILL AMERICA m3.5 x .35 HSS Plug Tap and 3.15mm HSS Drill Bit Kit (POUMS3.5X.35)
- WILLIAMS Williams Torx Bit Socket, 3/8" D, T47 (35187)
- CARCO Marking Ink, Pigment, Green, 30 to 60 sec (MM-150-31 GREEN)
- MITUTOYO Bore Gage (511-203-20)
- MITUTOYO Cg-35, 60,150Ax/2046Sb (511-921)
- MITUTOYO Cg, 10"AX (511-735)
- MITUTOYO Cg, 150AX (511-703)
- MITUTOYO Bore Gage CG, 1.4, 2.5, 6"AX/2922AB (511-931-20)
- MITUTOYO Screw Pitch Gage, 0.25 to 2.5mm (188-153)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- Mitutoyo Precision Measuring Tools