Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cg, 400AX/2046Sb
Mfr # 511-716-20
Zoro # G7776069
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16.5
- Width (In.) 7.5
- Features Standard Type
- Overall Width 7.5
- Standards 250-400mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 511-716-20
- Zoro # G7776069
- UPC # 603908525851
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 16.5 |
Width (In.) | 7.5 |
Overall Width | 7.5 |
Overall Height | 2.5 |
Height | 2.5 |
Overall Length | 16.5 |
Details
Item | CG-400AX/2046SB |
Features | Standard Type |
Standards | 250-400mm |
Color | Black |
Weight | 3 |
Description
Cg,400AX/2046Sb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO 3/8" Digital Torque Adapter (5.9-59 ft-lbs) ARM602-3 (ARM602-3)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 6 mm Size, Deep Socket, Black Phosphate (49-66-6148)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8089 M)
- BAHCO Bahco Timber Saw, Professional Cut (PC-24-TIM)
- MITUTOYO Cg, 16"AX (511-736)
- MITUTOYO Drill Gage, A-Z (950-209)
- MITUTOYO Dial Bore Gauge (511-932-20)
- MITUTOYO Cg-35, 60,150Ax/2046Sb (511-921-20)
- MITUTOYO Bore Gage Set, Holtest, 0.8-2 In (368-918)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- IGAGING 4-Piece Small Hole Gauge, 0.125-0.5" Set - 34-604 (34-604)
- Mitutoyo Precision Measuring Tools