Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cg, 400AX
Mfr # 511-706
Zoro # G7776041
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18
- Features standard type
- Width (In.) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-706
- Zoro # G7776041
- UPC # 603908525790
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 18 |
Width (In.) | 12 |
Details
Item | CG-400AX |
Features | standard type |
Description
Cg,400AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Flexible, 3", SS (06358)
- VESSEL NECK TORSION Power Bit PH2x150 (NTPH2150P1)
- CRESCENT NICHOLSON 10" Square Double Cut Bastard File (T13196)
- WIHA SAE and Metric 6-Inch 70484 & 70487 6+6 Piece Color Coded Magnetic Nut Setters (784786+78487)
- MITUTOYO Bore Gage Set, Holtest, 0.8-2 In (368-918)
- MITUTOYO Screw Pitch Gage, 4 to 42/0.4 to 7mm (188-151)
- MITUTOYO Cg, 16"AX (511-736)
- MITUTOYO Radius Gage Set, 1/64-1/2 In, 25 Leaves (186-901)
- MITUTOYO Digimatic Holtest Micrometer, 1.0 to 1.2" (468-267)
- MITUTOYO Bore Gage, 5.9 Probe Depth (568-930)
- IGAGING 4-Piece Small Hole Gauge, 0.125-0.5" Set - 34-604 (34-604)
- Mitutoyo Precision Gauges & Accessories