Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cg, 250AX/2046Sb
Mfr # 511-715-20
Zoro # G7776163
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18
- Features Standard Type
- Width (In.) 11.5
- Weight 4.5
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 511-715-20
- Zoro # G7776163
- UPC # 603908525844
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 18 |
Width (In.) | 11.5 |
Height | 2.5 |
Overall Width | 11.5 |
Overall Height | 2.5 |
Overall Length | 18 |
Details
Item | CG-250AX/2046SB |
Features | Standard Type |
Weight | 4.5 |
Standards | 160-250mm |
Color | Black |
Description
Cg,250AX/2046Sb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mixing Paddle, w/Holes, White, 6 x 13 In (67765)
- MILWAUKEE TOOL Selfeed Bit 2-1/4" (48-25-2252)
- MAKITA 4-1/2" Cut-Off/Angle Grinder, 7.5A, Paddle (9557PBX1)
- BON TOOL Bon 12-265 Button Handle, 1 3/4" Aluminum, 6 Foot (12-265)
- MITUTOYO Digimatic Holtest Micrometer, 1.0 to 1.2" (468-267)
- MITUTOYO Gage, Wire, #0-36 Range (950-202)
- MITUTOYO Screw Pitch Gage, V, Unified, 4 to 42 (188-111)
- MITUTOYO Drill Gage, A-Z (950-209)
- MITUTOYO Cg, 2.5"AX (511-732)
- MITUTOYO Cg-35, 60,150Ax/2046Sb (511-921-20)
- MITUTOYO Bore Gage Set, Borematic, 2-4 In (568-936)
- Mitutoyo Precision Measuring Tools