Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cg, 250AX
Mfr # 511-705
Zoro # G7776148
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 15.5
- Features standard type
- Width (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-705
- Zoro # G7776148
- UPC # 603908525783
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 15.5 |
Width (In.) | 7 |
Details
Item | CG-250AX |
Features | standard type |
Description
Cg,250AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Short Pulling Grip (624S)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4" (CS-1632-A8-TICN)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-7)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908DS)
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" (468-266)
- MITUTOYO SBM- (568-467)
- MITUTOYO Bore Gage Zero Checker (515-590)
- MITUTOYO Dial Snap Gage (201-158)
- MITUTOYO Drill Gage, 1/16-1/2 In, 29 Holes (950-206)
- MITUTOYO Bore Gage, Mechanical, 0 in to 0.05 in (511-753-20)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- Mitutoyo Precision Measuring Tools