Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cg-18A/2109Sb-10
Mfr # 526-125-20
Zoro # G7779130
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.5
- Features for extra small holes
- Width (In.) 6.5
- Weight 2
- Overall Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 526-125-20
- Zoro # G7779130
- UPC # 603908137504
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 10.5 |
Width (In.) | 6.5 |
Overall Height | 2 |
Overall Length | 10.5 |
Overall Width | 6.5 |
Height | 2 |
Details
Item | CG-18A/2109SB-10 |
Features | for extra small holes |
Weight | 2 |
Standards | 10 - 18mm |
Color | Black |
Description
Cg-18A/2109Sb-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 12" Self-Adjusting Dual Material Pipe Wrench (CPW12)
- WESTWARD Bucket Tool Organizer, Black, Plastic, 0 Pockets (38XX90)
- CRAFTSMAN Socket Extension 3/8" Dr, 15 1/2 in L, 4 Pieces, Full Polish Chrome (CMMT43282)
- FEIN Edge Knife Cutter 3 Multi Function Sl (63903251260)
- MITUTOYO Center Gage (950-201)
- MITUTOYO Bore Gage, Blind-Hole, 0.6" to 1.4" (511-418)
- MITUTOYO Dial Bore Gauge (511-932-20)
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" (468-266)
- MITUTOYO Screw Pitch Gage, 4 to 56/0.5 to 6mm (188-152)
- MITUTOYO Gage, Small Hole, 3-5mm (154-101)
- STM 13258 Taper Bore Gauge (231276)
- Mitutoyo Precision Gauges & Accessories