Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cg, 16"AX
Mfr # 511-736
Zoro # G7776227
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18
- Features standard type
- Width (In.) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 511-736
- Zoro # G7776227
- UPC # 603908525684
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 18 |
Width (In.) | 12 |
Details
Item | CG-16"AX |
Features | standard type |
Description
Cg,16 In.AX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/8 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18220)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- VAUGHAN Blacksmith Hammer, Hickory, 40 Oz (S40)
- OSG HSS End Mill, 3/32in.dia., 1-1/4in.Cut L (5962300)
- MITUTOYO Dial Bore Gauge (511-932-20)
- MITUTOYO Radius Gage Set, 1/64-1/2 In, 25 Leaves (186-901)
- MITUTOYO Bore Gage, 5.9 Probe Depth (568-930)
- MITUTOYO Dial Bore Gage, 1.4-2.5 In, 0.0001 In Res (511-752-20)
- MITUTOYO Bore Gage, Blind-Hole, 0.6" to 1.4" (511-418)
- MITUTOYO Gage, Tap/Drill (950-204)
- GEDORE Torx Gauge E4-E16/T10-T60 (708)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges