Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cg, 150AX
Mfr # 511-703
Zoro # G7776078
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 15.5
- Features standard type
- Width (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-703
- Zoro # G7776078
- UPC # 603908525769
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 15.5 |
Width (In.) | 7 |
Details
Item | CG-150AX |
Features | standard type |
Description
Cg,150AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Depth Base Attachment (6140)
- KO-KEN Universal Joint 3/8 Square 48mm Ball type 3/8 Sq. Drive (13771-B)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X20)
- K-TOOL INTERNATIONAL Brass Hmmr, Non-Sparking, Wood Hndl, 16 oz. (KTI-71714)
- MITUTOYO Bore Gage, 0.001-0.1 mm (511-438-20)
- MITUTOYO Gage, Us Standard (950-203)
- MITUTOYO Cg, 10"AX (511-735)
- MITUTOYO Bore Gage, Gb Calibration Kit, 511 (516-120-26)
- MITUTOYO Dial Snap Gage (201-158)
- MITUTOYO Cg, 16"AX (511-736)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- Mitutoyo Precision Gauges & Accessories