Shop All Digital Calipers
Mitutoyo
Cfc, Long-Jaw Type, Mm-600
Mfr # 552-151-10
Zoro # G7782000
product price: $1,692.99
/ea
Free Shipping & Returns
$1,692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features long jaws 200mm
- Standards 0(20)-600mm
- Height 3
- Color Black/Silver
- Overall Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 552-151-10
- Zoro # G7782000
- UPC # 603908515494
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Height | 3 |
Overall Height | 3 |
Length | 108 |
Width | 18.5 |
Overall Length | 108 |
Overall Width | 18.5 |
Details
Features | long jaws 200mm |
Item | CFC-LONG-JAW TYPE, MM-600 |
Standards | 0(20)-600mm |
Color | Black/Silver |
Weight | 7.5 |
Description
Cfc,Long-Jaw Type,Mm-600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTON 1/2 (12Mm) 4-Flute Extra Fingers (12504)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48512)
- RIDGID Rocker Arm Kit (60145)
- MAYHEW STEEL PRODUCTS HOLLOW PUNCH METRIC 2MM-50MM 31 PC KIT (MY66006)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-175-30)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20CAL)
- MITUTOYO Digimatic Caliper 450Mm (500-500-10)
- MITUTOYO Electronic Digital Caliper, 0 to 8 In (700-123-10)
- MITUTOYO Digimatic Caliper 20In. (551-224-10)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1130-300)
- Mitutoyo Digital Calipers