Shop All Digital Calipers
Mitutoyo
Cfc-60"Gu
Mfr # 552-194-10
Zoro # G7782019
product price: $2,589.99
/ea
Free Shipping & Returns
$2,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features with interchangeable jaws
- Standards 0 - 60" / 0 - 1500mm
- Overall Length 30
- Color Silver
- Overall Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 552-194-10
- Zoro # G7782019
- UPC # 603908549819
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Length | 30 |
Overall Height | 3 |
Height | 3 |
Length | 30 |
Overall Width | 10.5 |
Width | 10.5 |
Details
Features | with interchangeable jaws |
Item | CFC-60"GU |
Standards | 0 - 60" / 0 - 1500mm |
Color | Silver |
Weight | 7.5 |
Description
Cfc-60 In.Gu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 1 13/16 in L (54TM64)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Plastic Surfaces (48-21-0002)
- OTC Puller, Pitmanarm, 2jaw (6496)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM B-Black (HIDHM B)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-178-30)
- MITUTOYO Digital Caliper, 0 to 80 In (552-316-10)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-763-20)
- MITUTOYO Cfc-80"Gl (552-164-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20CAL)
- Mitutoyo Precision Measuring Tools