Shop All Digital Calipers
Mitutoyo
Cfc-60G
Mfr # 552-303-10
Zoro # G7782140
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With optional jaw attachments
- Standards 0(20)-600mm
- Overall Width 10.5
- Width 10.5
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 552-303-10
- Zoro # G7782140
- UPC # 603908530725
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Width | 10.5 |
Width | 10.5 |
Height | 3 |
Length | 30 |
Overall Height | 3 |
Overall Length | 30 |
Details
Features | With optional jaw attachments |
Item | CFC-60G |
Standards | 0(20)-600mm |
Color | Black/Silver |
Weight | 7.5 |
Description
Cfc-60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74425-C3)
- VERMONT GAGE Pin Gage, Minus, 0.0310 In, Black (911203100)
- CRAFTSMAN Flexible Bit Tip Holder, 12 (CMAF5FLEX)
- STEELMAN 10-In-1 Everyday Carry Folding Magnetic Pocket Screwdriver (60713)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-178-30)
- MITUTOYO Digimatic Caliper 450Mm (500-500-10)
- MITUTOYO Cfc-60"Gl (552-163-10)
- MITUTOYO Digital Caliper, 0 to 80 In (552-316-10)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- Mitutoyo Calipers & Accessories