Shop All Digital Calipers
Mitutoyo
Cfc-45Gl
Mfr # 552-150-10
Zoro # G7781949
product price: $1,581.99
/ea
Free Shipping & Returns
$1,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features long jaws 200mm
- Standards 0(20)-450mm
- Height 3
- Weight 11
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 552-150-10
- Zoro # G7781949
- UPC # 603908524861
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Height | 3 |
Overall Length | 42 |
Overall Width | 17 |
Overall Height | 3 |
Length | 42 |
Width | 17 |
Details
Features | long jaws 200mm |
Item | CFC-45GL |
Standards | 0(20)-450mm |
Weight | 11 |
Color | Black/Silver |
Description
Cfc-45Gl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Pad, Foam, 3" Size, PK15 (30804)
- JOHNSON LEVEL & TOOL Dot Laser Level, Int/Ext, Red, 200 ft. (40-6680)
- PELICAN Blue Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- MITUTOYO Digimatic Caliper 450Mm (500-500-10)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, INSIDE-GROOVE (573-745-20)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-738-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-737-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-175-30)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10CAL)
- Mitutoyo Precision Measuring Tools