Shop All Digital Calipers
Mitutoyo
Cfc-24"Gc
Mfr # 552-166-10
Zoro # G7782043
product price: $1,713.99
/ea
Free Shipping & Returns
$1,713.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features ceramic jaws
- Standards 0(.5”)-24”
- Height 3.5
- Overall Width 18
- Weight 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 552-166-10
- Zoro # G7782043
- UPC # 603908514947
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Height | 3.5 |
Overall Width | 18 |
Overall Length | 40 |
Overall Height | 3.5 |
Length | 40 |
Width | 18 |
Details
Features | ceramic jaws |
Item | CFC-24"GC |
Standards | 0(.5”)-24” |
Weight | 9.5 |
Color | Black/Silver |
Description
Cfc-24 In.Gc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE PREP 6 3/4 in Dieless Crimper RG-59, RG-6 (HPT-6590)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1326MD)
- BON TOOL Bon 21-280 Bonded Braided Line 685 Foot Red White And Blue (21-280)
- EKLIND 5mm Long Series Hex-L® Key (15610)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, TUBE-THICKNESS (573-761-20)
- MITUTOYO Caliper, Digimatic, Low Force, 0-7"/0-180mm (573-291-30)
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20CAL)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200CAL)
- Mitutoyo Precision Measuring Tools