Shop All Digital Calipers
Mitutoyo
Cfc-200Gl
Mfr # 552-154-10
Zoro # G7781982
product price: $4,104.99
/ea
Free Shipping & Returns
$4,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features long jaws 200mm
- Standards 0(20)-2000mm
- Weight 7.5
- Overall Width 21
- Width 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 552-154-10
- Zoro # G7781982
- UPC # 603908530664
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Width | 21 |
Width | 21 |
Overall Height | 7 |
Length | 91 |
Height | 7 |
Overall Length | 91 |
Details
Features | long jaws 200mm |
Item | CFC-200GL |
Standards | 0(20)-2000mm |
Weight | 7.5 |
Color | Black/Silver |
Description
Cfc-200Gl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precision Nippers, 12in.L., Gray (99 14 300)
- IRWIN Hex Die, High Carbon Steel, RH, M10-1.5 (6640)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 12.00mm (112112000)
- ASTRO PNEUMATIC PAD 3" SAND/POLISHING (AO20302P)
- MITUTOYO Digimatic Caliper 20In. (551-224-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- MITUTOYO Digimatic Caliper, 0-6", IP67, No SPC, Crbde (500-731-20)
- INSIZE Digital Caliper, SS, 0-2"/0-50mm Range (1163-50A)
- Mitutoyo Digital Calipers