Shop All Digital Calipers
Mitutoyo
Cfc-200G
Mfr # 552-306-10
Zoro # G7782177
product price: $4,008.99
/ea
Free Shipping & Returns
$4,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With optional jaw attachments
- Standards 0(20)-2000mm
- Height 3
- Weight 7.5
- Width 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 552-306-10
- Zoro # G7782177
- UPC # 603908530749
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Height | 3 |
Width | 10.5 |
Length | 30 |
Overall Height | 3 |
Overall Length | 30 |
Overall Width | 10.5 |
Details
Features | With optional jaw attachments |
Item | CFC-200G |
Standards | 0(20)-2000mm |
Weight | 7.5 |
Color | Black/Silver |
Description
Cfc-200G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Large Hole Cutter Arbor, 1/4 x 1 1/2 In (925-022)
- MAKITA Oscillating Tool Kit, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT035)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- CRESCENT 16 Piece 3/8" Drive 12 Point SAE Mechanics Tool Set (CSWS6C)
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-171-30)
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30CAL)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-712-20)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1114-300A)
- Mitutoyo Calipers & Accessories