Shop All Digital Calipers
Mitutoyo
Cfc-18"Gu
Mfr # 552-191-10
Zoro # G7782168
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features with interchangeable jaws
- Standards 0 - 18" / 0 - 450mm
- Weight 7.5
- Width 10
- Overall Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 552-191-10
- Zoro # G7782168
- UPC # 603908555049
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Width | 10 |
Overall Width | 10 |
Height | 3 |
Overall Length | 34 |
Length | 34 |
Overall Height | 3 |
Details
Features | with interchangeable jaws |
Item | CFC-18"GU |
Standards | 0 - 18" / 0 - 450mm |
Weight | 7.5 |
Color | Silver |
Description
Cfc-18 In.Gu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 6-5/16" Bi-Metal High Speed Steel Hole Saw (106160)
- DEWALT SDS Plus Chisel Bits (DW5350)
- PROTO 3/8" Drive Thin Wall Deep Impact Sockets set, Metric, 12 pcs (J72217)
- KO-KEN Bit Socket 6mm 6 Point 75mm Z-series 3/8 Sq. Drive (3010MZ.75-6)
- MITUTOYO Digimatic CalIPer Gage Intern 0.51-1.69 (209-944)
- MITUTOYO Absolute Digital Caliper, 0 to 40 In (550-227-10)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (550-225-10)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, INSIDE-GROOVE (573-745-20)
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-734-20)
- MITUTOYO Digimatic Caliper 600Mm (500-501-10)
- STARRETT Digital Caliper, 0-12"/0-300mm Range (EC799A-12/300 W/SLC)
- Mitutoyo Precision Measuring Tools