Shop All Digital Calipers
Mitutoyo
Cfc-18"Gl
Mfr # 552-160-10
Zoro # G7781973
product price: $1,574.99
/ea
Free Shipping & Returns
$1,574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features long jaws 7.9�
- Standards 0(.5�)-18�
- Overall Length 40
- Length 40
- Overall Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 552-160-10
- Zoro # G7781973
- UPC # 603908517276
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Length | 40 |
Length | 40 |
Overall Width | 18 |
Height | 3.5 |
Overall Height | 3.5 |
Width | 18 |
Details
Features | long jaws 7.9� |
Item | CFC-18"GL |
Standards | 0(.5�)-18� |
Weight | 9.5 |
Color | Black/Silver |
Description
Cfc-18 In.Gl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE JOINT KNIFE PRO FLEX 8"" (06881)
- WIDIA Insert, Trigon, 3, WPMT, 1, Carbide (WPMT3251LF CG55)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511319)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-733-20)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-163-30)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30CAL)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-738-20)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-195-30CAL)
- ALVIN Alvin G147 Digital Fractional Caliper (G147)
- Mitutoyo Digital Calipers