Shop All Digital Calipers
Mitutoyo
Cfc-150G
Mfr # 552-305-10
Zoro # G7782183
product price: $2,628.99
/ea
Free Shipping & Returns
$2,628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features With optional jaw attachments
- Standards 0(20)-1500mm
- Length 30
- Height 3
- Weight 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 552-305-10
- Zoro # G7782183
- UPC # 603908511328
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Length | 30 |
Height | 3 |
Width | 10.5 |
Overall Width | 10.5 |
Overall Length | 30 |
Overall Height | 3 |
Details
Features | With optional jaw attachments |
Item | CFC-150G |
Standards | 0(20)-1500mm |
Weight | 7.5 |
Color | Black/Silver |
Description
Cfc-150G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 102-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533828)
- PROTO 3/8" Drive, SAE 2-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4972CF)
- MARSHALLTOWN Concrete Groover, 6x3, 1/2x1/2 In Groove (180D)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #37 (44307)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-159-30)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-738-20)
- MITUTOYO Dig Cal, IP67 Inside, I/M 8 In, .0005 In, O (573-742-20)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (550-225-10)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-736-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20CAL)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1179-300)
- Mitutoyo Digital Calipers