Shop All Punch & Chisel Sets
Mitutoyo
Center Punch Set W/Pouch, 3 and 4 In, 5 Pc
Mfr # 985-138
Zoro # G1193586
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Features Knurled Bodies for Better Grip
- Length 3 and 4 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 985-138
- Zoro # G1193586
- UPC # 603908459644
- Country of Origin India
- Category Punch & Chisel Sets
Dimensions
Length | 3 and 4 in |
Overall Length | 3 in, 4 in |
Blade Width | 3/32 in, 9/64 in, 5/32 in |
Tip Size | 1/16 in, 5/32 in |
Details
Number of Pieces | 5 |
Material | Steel |
Item | Center Punch Set |
Features | Knurled Bodies for Better Grip |
Finish | Black Oxide |
Point | Steel |
Includes | 1/16 to 5/32 in, Pouch |
Measurement Type | SAE |
Blade Tip Shape | Pointed |
Handle Material | Steel |
Container Type | Pouch |
Includes Handguard | No |
Heat-Treated | Yes |
Includes Handle | No |
Material Applications | Metal, Steel |
Grip Style | Knurled |
Set Type | Punch Set |
Punch Type | Center Punch |
Types Included | Center Punch |
Includes Striking Cap | No |
Description
The Mitutoyo 985-138 Center Punch Set with Pouch is a set of center punches, offering a range of tools for a variety of applications. This 5-piece center punch set comes in a pouch to keep your tools neat and tidy. The straight wireway lengths are 3 and 4 inches. Each punch is made from steel with black oxide finish for durability. The Mitutoyo 985-138 Center Punch Set with Pouch is the perfect choice for those who need to work on precision jobs that require the use of center punches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J49903/8XL)
- MSA SAFETY Tool Tether, 10207284 (10207284)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/8)
- DRILL AMERICA 1/4"x1/4" 82 Degree Piloted Countersink (WELCS8-1)
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Steel (985-119)
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Brass (985-120)
- MITUTOYO Drive Pin Punch Set, 5 Pieces, Steel (985-118)
- WESTWARD Pilot Punch Set, Alloy Steel, 12 Pc (49A456)
- K-TOOL INTERNATIONAL Pin Punch, 1/8" (KTI-72912)
- DASCO CHISEL COLD 7-7/8X1"" (417-0)
- MAYHEW 716X6 BEARING RACE PUNCH (MAY24548)
- Mitutoyo Cutting and Shaping Tools